KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 20 rpm, TEFC, 115/230V

DAYTON| Zoro #: G2445624| Mfr #: 1LPX2

$436.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Hardened Steel
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445624 Mfr #: 1LPX2
Phase: 1Gear Material: Hardened Steel
Voltage: 115/230Insulation Class: b
Capacitor Required: IncludedGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
Shaft: Single OutputMounting: All Position
Shaft Length (Dimension V): 1.38"Reversible Shaft Output: No
Gear Ratio: 80:1Seals: Lip Type on Input and Output Shaft
Bearings: Ball and Needle on Case, Ball on MotorItem: AC Gearmotor
Housing: Die Cast AluminumGear Case Material: Die Cast Aluminum
Number of Brake Discs Required: 2Brake: Adaptable to 5X400
Nameplate RPM: 20Input HP: 1/5
Shaft Orientation: ParallelThermal Protection: None
Finish: UnpaintedRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 16 to 30Hz: 60/50
Overhung Load: 400 lb.Length Less Shaft: 10"
Standards: cRUusGear Type: Helical First Stage/Subsequent Stages Spur
RPM @ 50 Hz: 17Full Load Amps: 2.05/1.05
Lubrication: Grease filledShaft Dia. (Dimension U): 3/4"
Keyway Size: 0.18" Square x 1"Enclosure: TEFC
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 20, Max. Torque 500 in.-lb., Overhung Load 400 lb., Input HP 1/5, Gear Ratio 80:1, Full Load Amps 2.05/1.05, Insulation Class B, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Unpainted Finish, Die Cast Aluminum Housing

Reviews