HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

AC Gearmotor, 21 rpm, Open, 230V

DAYTON| Zoro #: G1425313| Mfr #: 1L454

$67.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: Open
Shaft Length (Dimension V): .75"
Gear Material: Delrin and Powdered Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425313 Mfr #: 1L454
Enclosure: OpenShaft Length (Dimension V): .75"
Gear Material: Delrin and Powdered IronLubrication: Grease filled
Hz: 50Bearings: Oil Impregnated Sintered Bronze
Housing: Die Cast Zinc with Steel CoverShaft Dia. (Dimension U): 5/16"
Gear Type: Helical First Stage/Balance SpurVoltage: 230
Application: Restaurant Equipment, Water Softener Valve ControlsRotation: CW
Motor Type: Shaded poleThermal Protection: Impedance
Overhung Load: 3.5 lb.Length Less Shaft: 2-5/8"
Full Load Amps: 0.3Gears: Delrin/Steel
Mounting: All PositionGear Ratio: 125:1
Starting Torque: 6.8 in.-lb.Insulation Class: b
Input HP: 1/100Max. Torque: 9.3 in.-lb.
Phase: 1Gear Case Material: Die Cast Zinc with Steel Cover
RPM Range: 16 to 30Nameplate RPM: 21
RPM @ 50 Hz: 21Item: AC Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230, 1 Phase, 50 Hz, Nameplate RPM 21, Max. Torque 9.30 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 125:1, Full Load Amps 0.3, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Reviews