KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 21 rpm, Open, 230V

DAYTON| Zoro #: G2392801| Mfr #: 1L461

$82.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Type: Helical First Stage
Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392801 Mfr #: 1L461
Phase: 1Gear Type: Helical First Stage
Voltage: 230Insulation Class: b
Input HP: 1/60Mounting: All Position
Shaft Length (Dimension V): .75"Gear Ratio: 126:1
Bearings: Bronze Sleeve or NeedleItem: AC Gearmotor
Application: Vending Machines and Valve ActuatorsHousing: Die Cast Zinc
Gear Case Material: Die Cast ZincGears: Phenolic/Steel
Max. Torque: 21.0 in.-lb.Brake: Magnetic
Nameplate RPM: 21Overhung Load: 7 lb.
Dimension L: 5"Shaft Orientation: Parallel
Starting Torque: 18 in.-lb.Thermal Protection: None
Rotation: CWShaft Dia. (Dimension U): 3/8"
RPM Range: 16 to 30Hz: 50
Length Less Shaft: 5"Gear Material: Phenolic, powdered metal, steel or delrin
RPM @ 50 Hz: 21Full Load Amps: 0.75
Lubrication: Grease filledMotor Type: Shaded pole
Enclosure: OpenCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230, 1 Phase, 50 Hz, Nameplate RPM 21, Max. Torque 21.0 in.-lb., Overhung Load 7 lb., Input HP 1/60, Gear Ratio 126:1, Full Load Amps 0.75, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Vending Machines and Valve Actuators

Reviews