KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 21 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G0318656| Mfr #: 6Z405

$641.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Gear Material: Hardened Steel
Voltage: 208-230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318656 Mfr #: 6Z405
Phase: 3Gear Material: Hardened Steel
Voltage: 208-230/460Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Mounting: All PositionHousing: Die Cast Aluminum
Gear Ratio: 80:1Seals: Lip Type on Input and Output Shaft
Bearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on MotorItem: AC Gearmotor
Shaft Length (Dimension V): 1.5"_x000D_Gear Case Material: Die Cast Aluminum
Brake: Adaptable to 2LYV2Nameplate RPM: 21
Input HP: 1/2Shaft Orientation: Parallel
Thermal Protection: NoneRotation: Reversible
Motor Type: 3-PhaseMax. Ambient Temp.: 40 Degrees C
RPM Range: 16 to 30Hz: 60
Length Less Shaft: 12-5/16"Overhung Load: 325 lb.
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Enclosure: TEFC
Full Load Amps: 1.79/0.89Lubrication: Permanent Heavy Duty Gear Oil
Shaft Dia. (Dimension U): 3/4"Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Nameplate RPM 21, Max. Torque 1017 in.-lb., Overhung Load 325 lb., Input HP 1/2, Gear Ratio 80:1, Full Load Amps 1.79/0.89, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing

Reviews