AC Gearmotor, 214 rpm, Open, 115V


$112.09 /ea
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): .75"Gear Ratio: 16:1Nameplate RPM: 214AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 5.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 214, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 2 lb., Input HP 1/43, Gear Ratio 16:1, Full Load Amps 1.4, Insulation Class A, Auto Thermal Protection, Motor Type Shaded Pole, Die Cast Zinc Housing
Specifications
Zoro #: G1580241 Mfr #: 1MBG6 | |
Shaft Length (Dimension V): .75" | Gear Ratio: 16:1 |
Nameplate RPM: 214 | Dimension A: 4.31" |
Max. Ambient Temp.: 40 Degrees C | Thermal Protection: Auto |
Includes: Cooling Fan and Spring Clip | Application: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays |
Housing: Die Cast Zinc | Insulation Class: A |
RPM Range: 201 to 250 | No Load RPM: 227 |
Shaft Dia. (Dimension U): 5/16" | Hz: 60/50 |
Enclosure: Open | Length Less Shaft: 4-7/8" |
Standards: UL/CSA/CE | Motor Type: Shaded pole |
Phase: 1 | Voltage: 115 |
Gear Case Material: Die Cast Zinc | Input HP: 1/43 |
Max. Torque: 2.80 in.-lb. | Overhung Load: 2 lb. |
Mounting: All Position | Shaft Orientation: Parallel |
Rotation: CW | Full Load Amps: 1.4 |
Dimension B: 1.17" | Item: AC Gearmotor |
Bearings: Needle on Case, Ball and Porous Bronze on Motor | Lubrication: Grease filled |
Gears: All Spur Gears | Gear Type: Spur |
Seals: Gasketed Gear Case | Country of Origin (subject to change): Multiple |
Description
AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 5.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 214, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 2 lb., Input HP 1/43, Gear Ratio 16:1, Full Load Amps 1.4, Insulation Class A, Auto Thermal Protection, Motor Type Shaded Pole, Die Cast Zinc Housing