KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 2.2 rpm, Open, 115V

DAYTON| Zoro #: G1451125| Mfr #: 1MBF4

$93.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 41 lb.
Rotation: CW
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451125 Mfr #: 1MBF4
Overhung Load: 41 lb.Rotation: CW
Lubrication: Grease filledGears: All Spur Gears
Item: AC GearmotorThermal Protection: None
Max. Torque: 32.0 in.-lb.Input HP: 1/476
Gear Ratio: 1526:1Standards: UL/CSA/CE
Mounting: All PositionGear Case Material: Die Cast Zinc
Housing: Die Cast ZincGear Type: Spur
Length Less Shaft: 4"Application: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
Motor Type: Shaded poleDimension A: 3.89"
Phase: 1Shaft Length (Dimension V): .75"
RPM Range: 0 to 15Bearings: Porous Bronze on Gear Case and Motor
Shaft Dia. (Dimension U): 5/16"Enclosure: Open
Full Load Amps: 0.38Hz: 60
Dimension B: 1.57"Shaft Orientation: Parallel
Insulation Class: bMax. Ambient Temp.: 40 Degrees C
Seals: Gasketed Gear Case, Lip Type on Output ShaftVoltage: 115
Nameplate RPM: 2.2No Load RPM: 2.3
Country of Origin (subject to change): Multiple

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 2.2, Max. Torque 32.0 in.-lb., Overhung Load 41 lb., Input HP 1/476, Gear Ratio 1526:1, Full Load Amps 0.38, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays

Reviews