Skip to Main Content
customer-service Help
Dayton

AC Gearmotor, 22.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

Dayton AC Gearmotor,  22.0 in-lb Max. Torque,  86 RPM Nameplate RPM,  115V AC Voltage,  1 Phase 1XFY3
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$673.82
  • Item: AC Gearmotor
  • Gearmotor Voltage: 115V AC
  • Gearmotor Phase: 1
See full product details
This item ships free.
Total: $673.82

Dayton #1XFY3 Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 115V AC
  • Gearmotor Phase: 1
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 22.0 in-lb
  • Gearmotor Shaft Type: Single Left
  • Gearmotor Shaft Orientation: Right Angle
  • Nameplate RPM: 86 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Gearmotor Mounting Position: Horizontal or Vertical Shaft Down
  • Full Load Amps: 1
  • Keyway Size Type: 3/16 in x 3/16 in
  • Standards: UL Recognized (E22922)/CSA Certified (LR2459)
  • Input HP: 1/20 hp
  • Motor Type: PSC
  • Phase: 1
  • Keyway Size: 3/16" x 3/16"
  • Brake: 5X400
  • Enclosure: TENV
  • Overall Length: 8.37 in
  • Lubrication: Grease filled
  • Thermal Protection: None
  • Hz: 60/50 Hz
  • Capacitor Required: 2MDV3
  • Voltage: 115
  • Rotation: Reversible
  • Mounting: All Position Except Input Motor Shaft Up
  • Gear Type: Worm
  • Starting Torque: 12 in-lb
  • Max. Ambient Temp.: 40 Degrees C
  • Overhung Load: 60 lb
  • Housing: Die Cast Aluminum
  • Gear Case Material: Zinc Alloy
  • Gears: Worm, Hardened Steel, Phenolic Output Gear
  • Shaft Orientation: Right Angle
  • RPM Range: 76 to 100
  • Bearings: Ball on Case and Motor
  • Reversible Shaft Output: Yes
  • Service Factor: 1
  • Gear Material: Hardened Steel/Phenolic
  • Seals: Lip Type on Input and Output Shaft
  • Gear Ratio: 20:1
  • RPM @ 50 Hz: 68
  • Insulation Class: b
  • Number of Brake Discs Required: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 22.0 in-lb, Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 86 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 60 lb, Input HP 1/20 hp, Gear Ratio 20:1, Full Load Amps 1, Insulation Class B, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews of Dayton #1XFY3