KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 2.3 rpm, Open, 115V

DAYTON| Zoro #: G1010195| Mfr #: 6Z074

$249.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Type: Helical First Stage/Spur
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010195 Mfr #: 6Z074
Phase: 1Gear Type: Helical First Stage/Spur
Voltage: 115Capacitor Required: 2MDV3
Input HP: 1/80Mounting: All Position
Housing: Die Cast AluminumGear Ratio: 702:1
Seals: Spring Loaded Lip Type on Input and Output ShaftBearings: Heavy Duty Needle on Case, Ball on Motor
Item: AC GearmotorDimension X: 2.8"
Shaft Length (Dimension V): 1"Gear Case Material: Die Cast Aluminum
Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurMax. Torque: 100.0 in.-lb.
Brake: Adaptable to 5X400Nameplate RPM: 2.3
Dimension L: 3.46"Shaft Orientation: Parallel
Thermal Protection: NoneRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 0 to 15Hz: 60/50
Length Less Shaft: 7-1/4"Dimension C: 8.24"
Overhung Load: 90 lb.Gear Material: Steel or Heat Treated Powdered Metal
Full Load Amps: 0.3Lubrication: Permanent Heavy Duty Gear Oil
Shaft Dia. (Dimension U): 1/2"Enclosure: Open
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 2.3, Max. Torque 100 in.-lb., Overhung Load 90 lb., Input HP 1/80, Gear Ratio 702:1, Full Load Amps 0.3, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews