AC Gearmotor, 25 rpm, Open, 115V

DAYTON| Zoro #: G0374227| Mfr #: 3M100

$54.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0374227 Mfr #: 3M100
Shaft Orientation: ParallelGears: Delrin/Steel
Gear Material: Delrin and Powdered IronApplication: Restaurant Equipment, Water Softener Valve Controls
Bearings: Oil Impregnated Sintered BronzeMounting: All Position
Nameplate RPM: 25Length Less Shaft: 2-5/8"
Motor Type: Shaded PoleMax. Torque: 9.30 in.-lb.
Dimension L: 2.62"Insulation Class: b
Item: AC GearmotorLubrication: Grease Filled
Input HP: 1/100Housing: Die Cast Zinc with Steel Cover
Hz: 60Full Load Amps: 0.55
Gear Ratio: 125:1Standards: UL Recognized and CSA Certified
Enclosure: OpenVoltage: 115
Starting Torque: 10 in.-lb.Shaft Length (Dimension V): .75"
Thermal Protection: ImpedanceGear Case Material: Die Cast Zinc with Steel Cover
Shaft Dia. (Dimension U): 5/16"Gear Type: Helical First Stage/Balance Spur
Rotation: CWPhase: 1
Overhung Load: 3.5 lb.Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 25, Max. Torque 9.30 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 125:1, Full Load Amps 0.55, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Save 15%. Sign up for Z-mail.