KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 25 rpm, Open, 115V

DAYTON| Zoro #: G0504524| Mfr #: 3M102

$72.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 3.5 lb.
Rotation: CW
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504524 Mfr #: 3M102
Overhung Load: 3.5 lb.Rotation: CW
Lubrication: Grease filledGears: Sintered Steel/Phenolic
Item: AC GearmotorThermal Protection: None
Starting Torque: 11 in.-lb.Input HP: 1/70
Max. Torque: 13.0 in.-lb.Gear Ratio: 125:1
Standards: UL RecognizedMounting: Output Shaft Horizontal Only
Gear Case Material: Die Cast Zinc with Steel CoverHousing: Die Cast Zinc with Steel Cover
Brake: ConeGear Type: Helical First Stage
Length Less Shaft: 3-7/8"Application: Restaurant Equipment, Water Softener Valve Controls
Motor Type: Shaded polePhase: 1
Shaft Length (Dimension V): .75"RPM Range: 16 to 30
Bearings: Oil Impregnated Sintered BronzeDimension L: 3.87"
Shaft Dia. (Dimension U): 5/16"Enclosure: Open
Full Load Amps: 0.65Hz: 60
Gear Material: Phenolic, powdered metal, steel or delrinShaft Orientation: Parallel
Insulation Class: bVoltage: 115
Nameplate RPM: 25Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 25, Max. Torque 13 in.-lb., Overhung Load 3.5 lb., Input HP 1/70, Gear Ratio 125:1, Full Load Amps 0.65, Insulation Class B, Open Enclosure, None Thermal Protection, Output Shaft Horizontal Only Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Reviews