AC Gearmotor, 25 rpm, Open, 115V

DAYTON| Zoro #: G1238291| Mfr #: 3M257

$77.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1238291 Mfr #: 3M257
Shaft Orientation: ParallelBearings: Oil Impregnated Sintered Bronze
Gear Type: Helical First StageGears: Sintered Steel/Phenolic
Gear Material: Phenolic, Powdered Metal, Steel or DelrinApplication: Restaurant Equipment, Water Softener Valve Controls
Gear Case Material: Die Cast Zinc with Steel CoverVoltage: 115
Shaft Length (Dimension V): .75"Thermal Protection: None
Overhung Load: 3.5 lb.Rotation: CW
Shaft Dia. (Dimension U): 5/16"Mounting: All Position
Phase: 1Length Less Shaft: 3-3/4"
Motor Type: Shaded PoleNameplate RPM: 25
Dimension L: 3-3/4"Insulation Class: b
Max. Torque: 13 in.-lb.Lubrication: Grease Filled
Input HP: 1/70Item: AC Gearmotor
Hz: 60Housing: Die Cast Zinc with Steel Cover
Gear Ratio: 125:1Standards: UL RECOGNIZED
Full Load Amps: 0.65Enclosure: Open
Starting Torque: 11 in.-lb.Brake: Magnetic
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 25, Max. Torque 13 in.-lb., Overhung Load 3.5 lb., Input HP 1/70, Gear Ratio 125:1, Full Load Amps 0.65, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Save 15%. Sign up for Z-mail.