AC Gearmotor, 25 rpm, Open, 115V

DAYTON| Zoro #: G0694425| Mfr #: 4Z146

$100.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694425 Mfr #: 4Z146
Shaft Orientation: ParallelGears: Sintered and Cut Steel/Phenolic
Gear Material: Phenolic, Powdered Metal, Steel or DelrinApplication: Vending Machines and Valve Actuators
Bearings: Bronze Sleeve or NeedleGear Type: Helical First Stage
Dimension L: 4-1/2"Insulation Class: B
Max. Torque: 22 in.-lb.Lubrication: Grease Filled
Input HP: 1/60Item: AC Gearmotor
Hz: 60Housing: Die Cast Zinc
Gear Ratio: 126:1Full Load Amps: 1.5
Standards: UL RecognizedEnclosure: Open
Starting Torque: 21 in.-lb.Gear Case Material: Die Cast Zinc
Voltage: 115Shaft Length (Dimension V): 1"
Thermal Protection: NoneOverhung Load: 7 lb.
Rotation: CWShaft Dia. (Dimension U): 3/8"
Mounting: All PositionPhase: 1
Length Less Shaft: 4-1/2"Motor Type: Shaded Pole
Nameplate RPM: 25Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 25, Max. Torque 22 in.-lb., Overhung Load 7 lb., Input HP 1/60, Gear Ratio 126:1, Full Load Amps 1.5, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Vending Machines and Valve Actuators

Product Reviews

Save 15%. Sign up for Z-mail.