AC Gearmotor, 25 rpm, Open, 115V

DAYTON| Zoro #: G1553955| Mfr #: 4Z456

$101.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 3.5 lb.
Rotation: Reversible
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553955 Mfr #: 4Z456
Overhung Load: 3.5 lb.Rotation: Reversible
Lubrication: Grease filledGears: Phenolic/Steel
Item: AC GearmotorThermal Protection: None
Starting Torque: 8 in.-lb.Max. Torque: 6.0 in.-lb.
Capacitor Required: 2MDV3Input HP: 1/100
Gear Ratio: 125:1Standards: UL Recognized
Mounting: Output Shaft Horizontal OnlyGear Case Material: Die Cast Zinc with Steel Cover
Housing: Die Cast Zinc with Steel CoverBrake: Friction
Length Less Shaft: 4-1/8"Application: Positioning Controls, Belt Drive and Copy Machines
Motor Type: PSCPhase: 1
Shaft Length (Dimension V): .63"RPM Range: 16 to 30
Bearings: Porous Bronze Sleeve on Both Case and MotorShaft Dia. (Dimension U): 1/4"
Enclosure: OpenFull Load Amps: 0.32
Hz: 60/50Gear Material: Phenolic, powdered metal, steel or delrin
Shaft Orientation: ParallelInsulation Class: b
Voltage: 115Nameplate RPM: 25
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 25, Max. Torque 6.00 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 125:1, Full Load Amps 0.32, Insulation Class B, Open Enclosure, None Thermal Protection, Output Shaft Horizontal Only Mounting, Motor Type PSC, Die Cast Zinc with Steel Cover Housing, Positioning Controls, Belt Drive and Copy Machines

Reviews