Dayton
AC Gearmotor, 45.0 in-lb Max. Torque, 26 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 1LNF9
Zoro # G1672946
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 45 in-lb
- Gearmotor Shaft Type Single
Explore More Products
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1L510
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 2H614
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPU5
- DAYTON DC Gearmotor, 83.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage 2H563
- DAYTON AC Gearmotor, 390.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase 4CVT7
- DAYTON DC Gearmotor, 155.0 in-lb Max. Torque, 83 RPM Nameplate RPM, 90V DC Voltage M1135220.00
- DAYTON AC Gearmotor, 367.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4CVU9
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L530
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 52JE25
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE02
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 3M328
- Dayton Gearmotors