BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 27 rpm, TEFC, 115V

DAYTON| Zoro #: G1539054| Mfr #: 6K396

$551.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 325 lb.Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9Rotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539054 Mfr #: 6K396
Overhung Load: 325 lb.Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Rotation: ReversibleMotor Type: Split-phase
Max. Ambient Temp.: 40 Degrees CGear Material: Hardened Steel
Shaft Length (Dimension V): 1.5"_x000D_Brake: Adaptable to 4Z447
Housing: Die Cast AluminumShaft Dia. (Dimension U): 3/4"
Length Less Shaft: 12-5/16"Item: AC Gearmotor
Gear Case Material: Die Cast AluminumThermal Protection: None
Nameplate RPM: 27Mounting: All Position
Gear Ratio: 64:1Phase: 1
Voltage: 115Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
RPM Range: 16 to 30Lubrication: Permanent Heavy Duty Gear Oil
Shaft Orientation: ParallelSeals: Lip Type on Input and Output Shaft
Hz: 60Input HP: 1/3
Enclosure: TEFCFull Load Amps: 5.5
Bearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on MotorMax. Torque: 2.80 in.-lb.
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 700.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 27, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 325 lb., Input HP 1/3, Gear Ratio 64:1, Full Load Amps 5.5, None Thermal Protection, Motor Type Split-Phase, Die Cast Aluminum Housing

Reviews