Dayton
AC Gearmotor, 69.0 in-lb Max. Torque, 279 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase
Mfr # 4Z389
Zoro # G0405404
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 69 in-lb
- Gearmotor Shaft Type Single
Replacement Parts
Explore More Products
- DAYTON AC Mtr, PSC, TEFC, 1/4 HP, 1600 rpm 23L407
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPN7
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 90V DC Voltage 1LPV9
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 90V DC Voltage 1LPW1
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6Z076
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE01
- DAYTON AC Gearmotor, 340.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPX3
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP8
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L530
- DAYTON AC Gearmotor, 1,143.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4FDY6
- NORD AC Gearmotor, 3,629.0 in-lb Max. Torque, 130 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK572.1-100LP/4, 13.67
- Dayton Gearmotors