JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

AC Gearmotor, 29 rpm, Open, 230V

DAYTON| Zoro #: G1191172| Mfr #: 1L455

$67.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191172 Mfr #: 1L455
Shaft Orientation: ParallelGears: Delrin/Steel
Gear Material: Delrin and Powdered IronApplication: Restaurant Equipment, Water Softener Valve Controls
Bearings: Oil Impregnated Sintered BronzeThermal Protection: Impedance
Gear Case Material: Die Cast Zinc with Steel CoverRPM @ 50 Hz: 29
Shaft Dia. (Dimension U): 5/16"Gear Type: Helical First Stage/Balance Spur
Rotation: CWPhase: 1
Overhung Load: 3.5 lb.Mounting: All Position
Nameplate RPM: 29Length Less Shaft: 2-5/8"
Motor Type: Shaded poleMax. Torque: 7.3 in.-lb.
Insulation Class: bItem: AC Gearmotor
Lubrication: Grease filledInput HP: 1/100
Housing: Die Cast Zinc with Steel CoverHz: 50
Full Load Amps: 0.3Gear Ratio: 90:1
Enclosure: OpenVoltage: 230
Starting Torque: 5 in.-lb.Shaft Length (Dimension V): .75"
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 230, 1 Phase, 50 Hz, Nameplate RPM 29, Max. Torque 7.30 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 90:1, Full Load Amps 0.3, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Save 15%. Sign up for Z-mail.