AC Gearmotor, 29 rpm, TEFC, 115VAC

DAYTON| Zoro #: G0407276| Mfr #: 1XFY8

$447.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gear Ratio: 60:1Capacitor Required: 2MDV9Nameplate RPM: 29
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407276 Mfr #: 1XFY8
Gear Ratio: 60:1Capacitor Required: 2MDV9
Nameplate RPM: 29Max. Ambient Temp.: 40 Degrees C
Number of Brake Discs Required: 2Thermal Protection: None
Housing: Die Cast AluminumInsulation Class: b
RPM Range: 16 to 30Brake: 5X400
Shaft Dia. (Dimension U): 5/8"Reversible Shaft Output: Yes
Service Factor: 1Hz: 60/50
Enclosure: TEFCItem: AC Gearmotor
Standards: UL Recognized (E22922)/CSA Certified (LR2459)Motor Type: PSC
Phase: 1Voltage: 115
Gear Case Material: Zinc AlloyInput HP: 1/8
RPM @ 50 Hz: 24Max. Torque: 85.0 in.-lb.
Overhung Load: 130 lb.Mounting: All Position Except Input Motor Shaft Up
Rotation: ReversibleGear Material: Hardened Steel/Forged Bronze
Full Load Amps: 2Shaft Orientation: Right Angle
Starting Torque: 72 in.-lb.Bearings: Ball on Case and Motor
Lubrication: Oil FilledGears: Worm, Hardened Steel; Forged Bronze Output Gear
Keyway Size: 3/16" x 3/16"Overall Length: 10.87"
Gear Type: WormSeals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 85.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 29, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60/50 Hz, Overhung Load 130 lb., Input HP 1/8, Gear Ratio 60:1, Full Load Amps 2, Insulation Class B, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews