Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 30 rpm, ODP, 115V

  • Zoro #: G0529356
  • Mfr #: 1LPP4

$370.01

  • Voltage: 115
  • Housing: Die Cast Zinc
  • Full Load Amps: 3.9
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #1LPP4 Specifications

  • Zoro #: G0529356
  • Mfr #: 1LPP4
Voltage: 115 Housing: Die Cast Zinc
Full Load Amps: 3.9 Shaft Length (Dimension V): 1.5"
Rotation: Reversible Gears: Phenolic/Steel
Length Less Shaft: 9-5/8" Gearmotor Mounting Position: All Angle
Gearmotor Phase: 1 Shaft Dia. (Dimension U): 3/4"
Seals: Lip Type on Input and Output Shaft Max. Torque: 400.0 in.-lb.
Item: AC Gearmotor Gearmotor Shaft Type: Single
Keyway Size Type: #605 Woodruff Key Max. Ambient Temp.: 40 Degrees C
Gear Ratio: 57:1 Motor Type: Split-phase
Shaft Orientation: Parallel Phase: 1
Enclosure: ODP Gearmotor Type: AC Gearmotor
Input HP: 1/4 Mounting: All Position
Gear Material: Steel/Phenolic Standards: UL Recognized, C-UL Recognized
Bearings: Porous Bronze Sleeve on Case, Ball on Motor Gearmotor Brake Type: None
Gearmotor Rotation: CW/CCW Gearmotor Shaft Orientation: Parallel
Finish: Unpainted Lubrication: Grease filled
RPM Range: 16 to 30 Nameplate RPM: 30
Reversible Shaft Output: No Overhung Load: 190 lb.
Hz: 60 Shaft: Single Output
Thermal Protection: None Keyway Size: #605 Woodruff Key
Gear Case Material: Die Cast Zinc Gearmotor Enclosure: Open Dripproof
Insulation Class: b Gearmotor Voltage: 115VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

An AC gear motor adds mechanical gears to change the speed and torque of the motor for a particular application. Here is some additional information about Dayton AC Gearmotor. Voltage: 115, Rpm Range: 16 to 30.

Technical Guides

Reviews of Dayton #1LPP4