DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

AC Gearmotor, 30 rpm, TEFC, 115/208-230V

DAYTON| Zoro #: G2339486| Mfr #: 4CVZ3

$923.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulation Class: F
Hz: 60/50
Nameplate RPM: 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339486 Mfr #: 4CVZ3
Insulation Class: FHz: 60/50
Nameplate RPM: 30Max. Ambient Temp.: 40 Degrees C
Enclosure: TEFCDimension D: 6"
Dimension X: 2"Dimension A: 9.27"
Gear Case Material: Die Cast AluminumOverhung Load: 980 lb.
Height (Dimension O): 10.66"Dimension S: 1.38"
Phase: 1Motor Type: Capacitor-Start
Housing: Aluminum/Cast IronDimension F: 5.20"
Dimension Z: 5"Dimension U: 9.07"
Dimension L: 2-1/2"RPM Range: 16 to 30
Dimension N: 0.44"Dimension E: 3.22"
Starting Torque: 2436 in.-lb.Seals: Oil Seals on Axle Shaft
Keyway Size: 1/4" Square x 1-1/4"Shaft Orientation: Right Angle
Application: Printing Press, Conveyors, Pumps, MixersGear Type: Worm
Dimension D1: 10.14"Bearings: Ball
Dimension H: 3-1/4"Gears: Hardened Steel Worm, Forged Bronze Output Gear
Shaft: Single OutputThermal Protection: None
Gear Ratio: 58:1Input HP: 1/2
Dimension BA: 1"Overall Length: 15.99"
Dimension D2: 3"Dimension B: 7.13"
Voltage: 115/208-230Rotation: Reversible
Standards: UL Recognized/CSAFull Load Amps: 8.4/4.2
Mounting: All PositionDimension AA: 6.72"
Dimension C: 7"Shaft Length (Dimension V): 2.25"
Item: AC GearmotorShaft Dia. (Dimension U): 1"
Gear Material: Hardened Steel/Forged BronzeDimension AB: 6"
Includes: CapacitorLubrication: Gear Oil
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/208-230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 30, Max. Torque 680 in.-lb., Overhung Load 980 lb., Input HP 1/2, Gear Ratio 58:1, Full Load Amps 8.4/4.2, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Capacitor-Start, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers, Includes Capacitor

Reviews