Dayton
AC Gearmotor, 360.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # 1LPX1
Zoro # G1880277
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 360 in-lb
- Gearmotor Shaft Type Single
Replacement Parts
Explore More Products
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 12V DC Voltage 1LPV5
- DAYTON DC Gearmotor, 56.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 90V DC Voltage 1LRB4
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6A196
- DAYTON AC Gearmotor, 157.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 6Z820
- DAYTON AC Gearmotor, 69.0 in-lb Max. Torque, 279 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4Z389
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 5.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPY9
- DAYTON AC Gearmotor, 269.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4CVY9
- DAYTON AC Gearmotor, 340.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPX3
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 330 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP2
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb M1145034.00
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 9.6 RPM Nameplate RPM, 90V DC Voltage 6Z912
- Dayton Gearmotors