SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 30 rpm, TEFC, 115/230V

DAYTON| Zoro #: G1672422| Mfr #: 6Z818

$405.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_Gear Material: Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672422 Mfr #: 6Z818
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_
Gear Material: Hardened SteelLubrication: Permanent Heavy Duty Gear Oil
Hz: 60/50Bearings: Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
Housing: Die Cast AluminumCapacitor Required: Included
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Voltage: 115/230
Seals: Lip Type on Input and Output ShaftMotor Type: PSC
Thermal Protection: NoneOverhung Load: 175 lb.
Length Less Shaft: 9-9/16"Number of Brake Discs Required: 2
Rotation: ReversibleFull Load Amps: 2.1/1.1
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9Mounting: All Position
Gear Ratio: 58:1Nameplate RPM: 30
Brake: Adaptable to 5X400Input HP: 1/6
Max. Ambient Temp.: 40 Degrees CPhase: 1
Gear Case Material: Die Cast AluminumRPM Range: 16 to 30
Shaft Dia. (Dimension U): 5/8"Item: AC Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 278.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 30, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 175 lb., Input HP 1/6, Gear Ratio 58:1, Full Load Amps 2.1/1.1, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews