AC Gearmotor, 30 rpm, TEFC, 115V

DAYTON| Zoro #: G2277012| Mfr #: 1LPL9

$251.71 /ea

This item ships free. Details.Standard ground shipping.
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_Gear Material: Acetyl/Steel
Save 15%. Sign up for Z-mail.


Zoro #: G2277012 Mfr #: 1LPL9
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_
Gear Material: Acetyl/SteelLubrication: Grease filled
Shaft: Single OutputLength Less Shaft: 7-1/2"
Hz: 60Bearings: Porous Bronze Sleeve on Case, Ball on Motor
Housing: Die Cast ZincShaft Dia. (Dimension U): 5/8"
Voltage: 115Phase: 1
Seals: Lip Type on Output ShaftMotor Type: Shaded pole
Thermal Protection: NoneOverhung Load: 150 lb.
Rotation: CWFull Load Amps: 1.6
Gears: Acetyl/SteelMounting: All Position
Gear Ratio: 52:1Insulation Class: b
Input HP: 1/20Max. Torque: 42.0 in.-lb.
Max. Ambient Temp.: 40 Degrees CReversible Shaft Output: No
Gear Case Material: Die Cast ZincStandards: RU/CSA
Keyway Size: #605 Woodruff KeyRPM Range: 16 to 30
Nameplate RPM: 30Finish: Unpainted
Item: AC GearmotorShaft Orientation: Parallel
Country of Origin (subject to change): United States


AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 30, Max. Torque 42.0 in.-lb., Overhung Load 150 lb., Input HP 1/20, Gear Ratio 52:1, Full Load Amps 1.6, Insulation Class B, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Unpainted Finish, Die Cast Zinc Housing