AC Gearmotor, 30 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G0404695| Mfr #: 4CVU7

$1003.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Recognized/CSAInsulation Class: FHz: 60/50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404695 Mfr #: 4CVU7
Standards: UL Recognized/CSAInsulation Class: F
Hz: 60/50Nameplate RPM: 30
Max. Ambient Temp.: 40 Degrees CEnclosure: TEFC
Dimension D: 6"Dimension X: 2"
Dimension A: 9.53"Gear Case Material: Die Cast Aluminum
Overhung Load: 980 lb.Height (Dimension O): 9.06"
Dimension S: 1.38"Phase: 3
Motor Type: 3-PhaseHousing: Aluminum/Cast Iron
Dimension F: 6.06"Dimension Z: 5"
Dimension L: 2-1/2"RPM Range: 16 to 30
Dimension N: 0.44"Dimension E: 3.22"
Starting Torque: 2552 in.-lb.Seals: Oil Seals on Axle Shaft
Keyway Size: 1/4" Square x 1-1/4"Shaft Orientation: Right Angle
Application: Printing Press, Conveyors, Pumps, MixersGear Type: Worm
Dimension D1: 11"Bearings: Ball
Dimension H: 3-1/4"Gears: Hardened Steel Worm, Forged Bronze Output Gear
Shaft: Single OutputThermal Protection: None
Gear Ratio: 58:1Input HP: 1/2
Dimension BA: 1"Overall Length: 16.25"
Dimension D2: 3"Dimension B: 7.13"
Voltage: 208-230/460Rotation: Reversible
Full Load Amps: 2.0-1.9/0.95Mounting: All Position
Dimension AA: 6.72"Dimension C: 7"
Shaft Length (Dimension V): 2.25"Item: AC Gearmotor
Shaft Dia. (Dimension U): 1"Gear Material: Hardened Steel/Forged Bronze
Dimension AB: 6"Lubrication: Gear Oil
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 30, Max. Torque 680 in.-lb., Overhung Load 980 lb., Input HP 1/2, Gear Ratio 58:1, Full Load Amps 2.0-1.9/0.95, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers

Reviews