AC Gearmotor, 30 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G0312383| Mfr #: 4FDY4

$1568.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Recognized/CSA
Insulation Class: F
Hz: 60/50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312383 Mfr #: 4FDY4
Standards: UL Recognized/CSAInsulation Class: F
Hz: 60/50Nameplate RPM: 30
Max. Ambient Temp.: 40 Degrees CEnclosure: TEFC
Dimension D: 7-1/2"Dimension X: 3-3/4"
Dimension A: 10.78"Gear Case Material: Die Cast Aluminum
Overhung Load: 883 lb.Height (Dimension O): 9.44"
Dimension S: 1.38"Phase: 3
Motor Type: 3-PhaseHousing: Aluminum/Cast Iron
Dimension F: 3.62"Dimension Z: 7-1/2"
Dimension U: 3"Dimension L: 6.06"
RPM Range: 16 to 30Dimension N: 3/4"
Dimension E: 3.22"Starting Torque: 5245 in.-lb.
Seals: Oil Seals on Axle ShaftKeyway Size: 1/4" x 1/8" x 1-1/4"
Shaft Orientation: Right AngleApplication: Printing Press, Conveyors, Pumps, Mixers
Gear Type: WormDimension D1: 15.99"
Bearings: BallDimension H: 2-1/4"
Gears: Hardened Steel Worm/Forged Bronze OutputShaft: Single Output
Thermal Protection: NoneGear Ratio: 57:1
Input HP: 1Dimension BA: 1.5"
Dimension D2: 3-3/4"Dimension B: 7.13"
Voltage: 208-230/460Rotation: Reversible
Full Load Amps: 3.4-3.4/1.7Mounting: All Position
Dimension AA: 6.72"Dimension C: 9.38"
Shaft Length (Dimension V): 3_x000D_"Item: AC Gearmotor
Shaft Dia. (Dimension U): 1-1/2"Gear Material: Hardened Steel/Forged Bronze
Dimension AB: 9"Lubrication: Gear Oil
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 30, Max. Torque 1168 in.-lb., Overhung Load 883 lb., Input HP 1, Gear Ratio 57:1, Full Load Amps 3.4-3.4/1.7, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers

Reviews