KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 30 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G1990204| Mfr #: 4FDY8

$1347.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dimension AA: 6.72"
Housing: Aluminum/Cast Iron
Voltage: 208-230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990204 Mfr #: 4FDY8
Dimension AA: 6.72"Housing: Aluminum/Cast Iron
Voltage: 208-230/460Application: Printing Press, Conveyors, Pumps, Mixers
Dimension X: 3-3/4"Rotation: Reversible
Motor Type: 3-PhaseThermal Protection: None
Overhung Load: 883 lb.Dimension H: 2-1/4"
Full Load Amps: 2.7-3.0/1.5Hz: 60/50
Dimension A: 9.53"Mounting: All Position
RPM Range: 16 to 30Starting Torque: 4195 in.-lb.
Shaft Dia. (Dimension U): 1-1/2"Dimension B: 7.13"
Standards: UL Recognized/CSAKeyway Size: 1/4" x 1/8" x 1-1/4"
Dimension S: 1.38"Dimension C: 9.38"
Insulation Class: FShaft Orientation: Right Angle
Dimension Z: 7-1/2"Enclosure: TEFC
Shaft Length (Dimension V): 3_x000D_"Gear Material: Hardened Steel/Forged Bronze
Lubrication: Gear OilShaft: Single Output
Bearings: BallDimension L: 6.06"
Height (Dimension O): 9.44"Gear Type: Worm
Dimension N: 3/4"Dimension AB: 9"
Dimension F: 3.62"Gear Ratio: 57:1
Dimension E: 3.22"Dimension D1: 15.99"
Input HP: 3/4Max. Ambient Temp.: 40 Degrees C
Phase: 3Gear Case Material: Die Cast Aluminum
Dimension BA: 1.5"Seals: Oil Seals on Axle Shaft
Dimension U: 3"Dimension D2: 3-3/4"
Nameplate RPM: 30Item: AC Gearmotor
Gears: Hardened Steel Worm/Forged Bronze OutputDimension D: 7-1/2"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 30, Max. Torque 876 in.-lb., Overhung Load 883 lb., Input HP 3/4, Gear Ratio 57:1, Full Load Amps 2.7-3.0/1.5, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers

Reviews