HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

AC Gearmotor, 30 rpm, TEFC, 208-230V

DAYTON| Zoro #: G1455361| Mfr #: 5CJD9

$684.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Roller on Case, Ball on Motor
RPM @ 50 Hz: 25
Insulation Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1455361 Mfr #: 5CJD9
Bearings: Roller on Case, Ball on MotorRPM @ 50 Hz: 25
Insulation Class: FGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Keyway Size: 3/16" Square x 1"Nameplate RPM: 30
Shaft: Single OutputThermal Protection: None
Gear Ratio: 58:1Input HP: 1/6
Enclosure: TEFCVoltage: 208-230
Rotation: ReversibleDimension X: 3.54"
Service Factor: 1Standards: UL Recognized/CSA/CE
Overhung Load: 237 lb.Length Less Shaft: 11"
Full Load Amps: 0.72Mounting: All Position Except Shaft Up
No Load RPM: 34Height (Dimension O): 3-1/2"
Motor Type: 3-PhasePhase: 3
Hz: 60/50Housing: Rolled Steel
RPM Range: 16 to 30Shaft Dia. (Dimension U): 5/8"
Gear Material: Hardened SteelShaft Length (Dimension V): 1.5"_x000D_
Starting Torque: 1044 in.-lb.Gear Case Material: Die Cast Aluminum
Seals: Lip, Stainless Steel w/SpringMax. Ambient Temp.: 40 Degrees C
Shaft Orientation: ParallelFinish: White Epoxy
Application: WashdownGear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Item: AC GearmotorMax. Torque: 2.80 in.-lb.
Lubrication: Permanent Heavy Duty Gear OilCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 30, Max. Torque 295 in.-lb., Overhung Load 237 lb., Input HP 1/6, Gear Ratio 58:1, Full Load Amps 0.72, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type 3-Phase, White Epoxy Finish, Rolled Steel Housing, Washdown

Reviews