HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

AC Gearmotor, 30.6 rpm, Open, 115V

DAYTON| Zoro #: G0873941| Mfr #: 1MBF8

$98.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Porous Bronze on Gear Case and Motor
Insulation Class: b
Gears: All Spur Gears
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873941 Mfr #: 1MBF8
Bearings: Porous Bronze on Gear Case and MotorInsulation Class: b
Gears: All Spur GearsHz: 60
Nameplate RPM: 30.6Thermal Protection: None
Gear Ratio: 107:1Input HP: 1/112
Enclosure: OpenDimension B: 1.17"
Voltage: 115Rotation: CW
Dimension A: 3.8"Standards: UL/CSA/CE
Overhung Load: 41 lb.Length Less Shaft: 3-7/8"
Full Load Amps: 0.57Mounting: All Position
No Load RPM: 33Phase: 1
Motor Type: Shaded poleHousing: Die Cast Zinc
RPM Range: 31 to 50Shaft Dia. (Dimension U): 5/16"
Max. Torque: 12.0 in.-lb.Shaft Length (Dimension V): .75"
Gear Case Material: Die Cast ZincSeals: Gasketed Gear Case, Lip Type on Output Shaft
Shaft Orientation: ParallelMax. Ambient Temp.: 40 Degrees C
Application: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, DisplaysGear Type: Spur
Item: AC GearmotorLubrication: Grease filled
Country of Origin (subject to change): Multiple

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 30.6, Max. Torque 12 in.-lb., Overhung Load 41 lb., Input HP 1/112, Gear Ratio 107:1, Full Load Amps 0.57, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays

Reviews