Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 31 rpm, ODP, 115V

  • Zoro #: G0497987
  • Mfr #: 1LPU5

$563.08

  • Nameplate RPM: 31
  • Bearings: Ball on Case and Motor
  • Voltage: 115
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #1LPU5 Specifications

  • Zoro #: G0497987
  • Mfr #: 1LPU5
Nameplate RPM: 31 Bearings: Ball on Case and Motor
Voltage: 115 Gearmotor Brake Type: None
Gear Ratio: 56:1 Rotation: Reversible
Standards: UL Recognized, C-UL Recognized Keyway Size Type: #605 Woodruff Key
Gear Material: Cut Steel/Phenolic Lubrication: Grease filled
Gearmotor Enclosure: Open Dripproof Shaft Dia. (Dimension U): 3/4"
Gearmotor Type: AC Gearmotor Reversible Shaft Output: No
Gearmotor Phase: 1 Length Less Shaft: 10"
Gearmotor Rotation: CW/CCW Gearmotor Shaft Type: Single
Shaft Length (Dimension V): 1.5" Overhung Load: 400 lb.
Mounting: All Position Phase: 1
Motor Type: Split-phase Keyway Size: #605 Woodruff Key
Thermal Protection: None Item: AC Gearmotor
Gearmotor Mounting Position: All Angle Enclosure: ODP
Seals: Lip Type on Input and Output Shaft Insulation Class: b
Shaft Orientation: Parallel Gears: Cut Steel/Phenolic
Finish: Unpainted Housing: Die Cast Zinc
Shaft: Single Output RPM Range: 31 to 50
Gearmotor Shaft Orientation: Parallel Max. Ambient Temp.: 40 Degrees C
Gear Case Material: Die Cast Zinc Input HP: 1/2
Hz: 60 Max. Torque: 800.0 in.-lb.
Full Load Amps: 8.3 Gearmotor Voltage: 115VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 800.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 31, Open Dripproof Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 400 lb., Input HP 1/2, Gear Ratio 56:1, Full Load Amps 8.3, Insulation Class B, None Thermal Protection, Motor Type Split-Phase, Unpainted Finish, Die Cast Zinc Housing

Reviews of Dayton #1LPU5