AC Gearmotor, 32 rpm, Open, 115V

DAYTON| Zoro #: G1107653| Mfr #: 6Z078

$244.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1"Motor Type: PSCOverhung Load: 90 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107653 Mfr #: 6Z078
Shaft Length (Dimension V): 1"Motor Type: PSC
Overhung Load: 90 lb.Dimension X: 2.1"
Lubrication: Permanent Heavy Duty Gear OilGears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Hz: 60/50Dimension L: 4.31"
Nameplate RPM: 32Shaft Dia. (Dimension U): 1/2"
Mounting: All PositionGear Ratio: 49:1
Gear Material: Steel or Heat Treated Powdered MetalFull Load Amps: 0.62
RPM Range: 31 to 50Item: AC Gearmotor
Brake: Adaptable to 5X400Seals: Spring Loaded Lip Type on Input and Output Shaft
Housing: Die Cast AluminumRotation: Reversible
Dimension C: 8.4"Phase: 1
Input HP: 1/20Shaft Orientation: Parallel
Capacitor Required: 2MDV6Max. Torque: 96.0 in.-lb.
Voltage: 115Enclosure: Open
Length Less Shaft: 7-3/8"Bearings: Heavy Duty Needle on Case, Ball on Motor
Max. Ambient Temp.: 40 Degrees CGear Case Material: Die Cast Aluminum
Gear Type: Helical First Stage/SpurThermal Protection: None
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 32, Max. Torque 96.0 in.-lb., Overhung Load 90 lb., Input HP 1/20, Gear Ratio 49:1, Full Load Amps 0.62, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews