BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 33 rpm, TENV, 115V

DAYTON| Zoro #: G1425864| Mfr #: 6Z082

$255.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 90 lb.Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurRotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425864 Mfr #: 6Z082
Overhung Load: 90 lb.Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Rotation: ReversibleMotor Type: PSC
Max. Ambient Temp.: 40 Degrees CGear Material: Steel or Heat Treated Powdered Metal
Shaft Length (Dimension V): 1"Dimension X: 2.1"
Brake: Adaptable to 5X400Housing: Die Cast Aluminum
Shaft Dia. (Dimension U): 1/2"Length Less Shaft: 7-3/8"
Item: AC GearmotorGear Case Material: Die Cast Aluminum
Dimension C: 8.41"Thermal Protection: None
Nameplate RPM: 33Phase: 1
Mounting: All PositionCapacitor Required: 2MDV6
Dimension L: 4.34"Gear Ratio: 49:1
Voltage: 115Gear Type: Helical First Stage/Spur
RPM Range: 31 to 50Lubrication: Permanent Heavy Duty Gear Oil
Shaft Orientation: ParallelSeals: Spring Loaded Lip Type on Input and Output Shaft
Hz: 60Input HP: 1/20
Enclosure: TENVFull Load Amps: 0.6
Bearings: Heavy Duty Needle on Case, Ball on MotorMax. Torque: 96.0 in.-lb.
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 96.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 33, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 90 lb., Input HP 1/20, Gear Ratio 49:1, Full Load Amps 0.6, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews