BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 330 rpm, TEFC, 115/230V

DAYTON| Zoro #: G0858137| Mfr #: 3XA87

$495.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 200 lb.Rotation: ReversibleMotor Type: PSC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858137 Mfr #: 3XA87
Overhung Load: 200 lb.Rotation: Reversible
Motor Type: PSCRPM @ 50 Hz: 276
Max. Ambient Temp.: 40 Degrees CShaft Length (Dimension V): 1.5"_x000D_
Housing: Die Cast AluminumShaft Dia. (Dimension U): 5/8"
Bearings: Needle on Case, Ball on MotorItem: AC Gearmotor
Gear Case Material: Die Cast AluminumThermal Protection: None
Nameplate RPM: 330Mounting: All Position
Capacitor Required: IncludedGear Ratio: 5:1
Phase: 1Voltage: 115/230
RPM Range: 251 to 500Lubrication: Oil Filled
Shaft Orientation: Right AngleSeals: Lip Type on Input and Output Shaft
Input HP: 1/4Enclosure: TEFC
Full Load Amps: 2.35/1.25Max. Torque: 15.0 in.-lb.
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 15.0 in.-lb., Single Right Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 330, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 200 lb., Input HP 1/4, Gear Ratio 5:1, Full Load Amps 2.35/1.25, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews