AC Gearmotor, 340 rpm, TEFC, 115/230V

DAYTON| Zoro #: G2224223| Mfr #: 5CJD7

$734.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 235 lb.
Max. Torque: 23.0 in.-lb.
Housing: Rolled Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224223 Mfr #: 5CJD7
Overhung Load: 235 lb.Max. Torque: 23.0 in.-lb.
Housing: Rolled SteelItem: AC Gearmotor
Shaft: Single OutputGear Ratio: 5:1
Starting Torque: 33 in.-lb.Seals: Lip, Stainless Steel w/Spring
Standards: UL Recognized/CSA/CEVoltage: 115/230
Gear Material: Hardened Steel/Forged BronzeHz: 60/50
Motor Type: PSCService Factor: 1
Nameplate RPM: 340Thermal Protection: None
Insulation Class: FEnclosure: TEFC
Shaft Dia. (Dimension U): 5/8"Length Less Shaft: 13-1/4"
Input HP: 1/6Gears: Hardened Steel Worm, Forged Bronze Output Gear
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Dimension X: 4-1/2"RPM @ 50 Hz: 283
Bearings: Roller on Case, Ball on MotorGear Type: Worm/Output
Height (Dimension O): 1.67"Phase: 1
Gear Case Material: Die Cast AluminumNo Load RPM: 357
Application: WashdownRPM Range: 251 to 500
Capacitor Required: IncludedMounting: All Position Except Shaft Up
Full Load Amps: 2.0/1.0Shaft Orientation: Right Angle
Lubrication: Permanent Heavy Duty Gear OilFinish: White Epoxy
Keyway Size: 3/16" Square x 1"Shaft Length (Dimension V): 1-.75"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 340, Max. Torque 23.0 in.-lb., Overhung Load 235 lb., Input HP 1/6, Gear Ratio 5:1, Full Load Amps 2.0/1.0, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type PSC, White Epoxy Finish, Rolled Steel Housing, Washdown

Reviews