AC Gearmotor, 35 rpm, Open, 115V

DAYTON| Zoro #: G2234897| Mfr #: 3M101

$55.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234897 Mfr #: 3M101
Shaft Orientation: ParallelGears: Delrin/Steel
Gear Material: Delrin and Powdered IronApplication: Restaurant Equipment, Water Softener Valve Controls
Bearings: Oil Impregnated Sintered BronzeShaft Dia. (Dimension U): 5/16"
Gear Type: Helical First Stage/Balance SpurRotation: CW
Phase: 1Overhung Load: 3.5 lb.
Mounting: All PositionNameplate RPM: 35
Length Less Shaft: 2-5/8"Motor Type: Shaded pole
Dimension L: 2.62"Insulation Class: b
Item: AC GearmotorLubrication: Grease filled
Input HP: 1/100Housing: Die Cast Zinc with Steel Cover
Hz: 60Full Load Amps: 0.55
Gear Ratio: 90:1Standards: UL Recognized and CSA Certified
Enclosure: OpenVoltage: 115
Starting Torque: 9 in.-lb.Shaft Length (Dimension V): .75"
Thermal Protection: ImpedanceGear Case Material: Die Cast Zinc with Steel Cover
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 35, Max. Torque 7.00 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 90:1, Full Load Amps 0.55, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Save 15%. Sign up for Z-mail.