DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

AC Gearmotor, 36 rpm, TENV, 115/230V

DAYTON| Zoro #: G0375006| Mfr #: 1LPU8

$188.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TENV
Shaft Length (Dimension V): .75"
Gear Material: Acetyl/Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375006 Mfr #: 1LPU8
Enclosure: TENVShaft Length (Dimension V): .75"
Gear Material: Acetyl/SteelLubrication: Grease filled
Shaft: Single OutputLength Less Shaft: 5-3/4"
Hz: 60/50Bearings: Porous Bronze Sleeve on Case, Ball on Motor
Housing: Die Cast ZincCapacitor Required: Included
Shaft Dia. (Dimension U): 5/16"Voltage: 115/230
Phase: 1Seals: O-ring Type on Output Shaft
Motor Type: PSCThermal Protection: None
Overhung Load: 50 lb.Rotation: Reversible
Full Load Amps: 0.62/0.33Gears: Acetyl/Steel
Dimension A: 5-3/4"RPM Range: 31 to 50
Insulation Class: bMounting: All Position
Input HP: 1/20Max. Torque: 50.0 in.-lb.
Max. Ambient Temp.: 40 Degrees CReversible Shaft Output: No
Gear Case Material: Die Cast ZincStandards: cRUus
Keyway Size: FlatGear Ratio: 47:1
Nameplate RPM: 36Finish: Unpainted
RPM @ 50 Hz: 29Item: AC Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 36, Max. Torque 50.0 in.-lb., Overhung Load 50 lb., Input HP 1/20, Gear Ratio 47:1, Full Load Amps 0.62/0.33, Insulation Class B, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing

Reviews