KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 37 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G1992374| Mfr #: 4CVX7

$877.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rotation: Reversible
Application: Printing Press, Conveyors, Pumps, Mixers
Thermal Protection: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992374 Mfr #: 4CVX7
Rotation: ReversibleApplication: Printing Press, Conveyors, Pumps, Mixers
Thermal Protection: NoneStarting Torque: 2068 in.-lb.
Gear Ratio: 47:1Dimension D1: 11"
Standards: UL Recognized/CSAGear Case Material: Die Cast Aluminum
Dimension AA: 6.72"Gear Type: Worm
Motor Type: 3-PhasePhase: 3
Shaft Length (Dimension V): 2.25"Dimension D2: 3"
Full Load Amps: 2.0-1.9/0.95Hz: 60/50
Dimension D: 6"Dimension B: 7.13"
Insulation Class: FMax. Ambient Temp.: 40 Degrees C
Voltage: 208-230/460Nameplate RPM: 37
Overhung Load: 980 lb.Lubrication: Gear Oil
Gears: Hardened Steel Worm, Forged Bronze Output GearItem: AC Gearmotor
Dimension C: 7"Keyway Size: 1/4" Square x 1-1/4"
Dimension F: 6.06"Dimension X: 2"
Input HP: 1/2Overall Length: 16.25"
Mounting: All PositionHousing: Aluminum/Cast Iron
Dimension BA: 1"Dimension A: 9.53"
Dimension AB: 6"Dimension Z: 5"
Shaft: Single OutputRPM Range: 31 to 50
Bearings: BallDimension N: 0.44"
Dimension E: 3.22"Dimension L: 2-1/2"
Shaft Dia. (Dimension U): 1"Enclosure: TEFC
Gear Material: Hardened Steel/Forged BronzeShaft Orientation: Right Angle
Height (Dimension O): 9.06"Dimension S: 1.38"
Seals: Oil Seals on Axle ShaftDimension H: 3-1/4"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 37, Max. Torque 586 in.-lb., Overhung Load 980 lb., Input HP 1/2, Gear Ratio 47:1, Full Load Amps 2.0-1.9/0.95, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers

Reviews