AC Gearmotor, 4 rpm, Open, 115V

DAYTON| Zoro #: G1476867| Mfr #: 1LNF7

$110.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 56 lb.
RPM @ 50 Hz: 3.3
Rotation: CW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476867 Mfr #: 1LNF7
Overhung Load: 56 lb.RPM @ 50 Hz: 3.3
Rotation: CWLubrication: Grease filled
Gears: Spur/Sintered SteelItem: AC Gearmotor
Thermal Protection: AutoInput HP: 1/80
Gear Ratio: 762:1Standards: UL/CSA/CE
Mounting: All PositionGear Case Material: Die Cast Zinc
Housing: Die Cast ZincGear Type: Spur
Length Less Shaft: 4-1/4"Application: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
Motor Type: Shaded polePhase: 1
Shaft Length (Dimension V): 1"RPM Range: 0 to 15
Bearings: Needle on Cover, Porous Sleeve on MotorDimension L: 3.62"
Shaft Dia. (Dimension U): 3/8"Enclosure: Open
Full Load Amps: 0.7Hz: 60/50
Gear Material: Sintered SteelShaft Orientation: Parallel
Insulation Class: AVoltage: 115
Nameplate RPM: 4Country of Origin (subject to change): Multiple

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 4, Max. Torque 130 in.-lb., Overhung Load 56 lb., Input HP 1/80, Gear Ratio 762:1, Full Load Amps 0.7, Insulation Class A, Open Enclosure, Auto Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays

Reviews