Gift buying made easy: Shop Zoro.com Gift Certificates

AC Gearmotor, 4 rpm, Open, 115V

DAYTON| Zoro #: G2301835| Mfr #: 2Z813

$85.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301835 Mfr #: 2Z813
Shaft Orientation: ParallelBearings: Porous Bronze Sleeve on Both Case and Motor
Gears: Phenolic/SteelGear Material: Phenolic, Powdered Metal, Steel or Delrin
Application: Positioning Controls, Belt Drive and Copy MachinesCapacitor Required: 2MDV3
Voltage: 115Starting Torque: 70 in.-lb.
Shaft Length (Dimension V): .63"Thermal Protection: Impedance
Gear Case Material: Die Cast Zinc with Steel CoverShaft Dia. (Dimension U): 5/16"
Rotation: ReversiblePhase: 1
Overhung Load: 3.5 lb.Mounting: All Position
Nameplate RPM: 4Length Less Shaft: 3-1/2"
Motor Type: PSCMax. Torque: 30.0 in.-lb.
Dimension L: 3.44"Insulation Class: B
Item: AC GearmotorLubrication: Grease Filled
Input HP: 1/100Housing: Die Cast Zinc with Steel Cover
Hz: 50/60Full Load Amps: 0.43
Gear Ratio: 734:1Standards: UL Recognized and CSA Certified
Enclosure: OpenCountry of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 4, Max. Torque 30.0 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 734:1, Full Load Amps 0.43, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Zinc with Steel Cover Housing, Positioning Controls, Belt Drive and Copy Machines

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.