Shop Alternate Products
This Product is Discontinued
Dayton
AC Gearmotor, 18.0 in.-lb. Max. Torque, 4 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)
Mfr # 3M098
Zoro # G0509467
This Product is Discontinued
Key Features
- Gearmotor Voltage 115 V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 18.0 in.-lb.
- Gearmotor Shaft Type Single