KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 4 rpm, Open, 115V

DAYTON| Zoro #: G1285611| Mfr #: 4Z452

$100.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 3.5 lb.
Max. Torque: 26.0 in.-lb.
Housing: Die Cast Zinc with Steel Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285611 Mfr #: 4Z452
Overhung Load: 3.5 lb.Max. Torque: 26.0 in.-lb.
Housing: Die Cast Zinc with Steel CoverItem: AC Gearmotor
Gear Ratio: 758:1Starting Torque: 35 in.-lb.
Standards: UL RecognizedVoltage: 115
Gear Material: Phenolic, powdered metal, steel or delrinHz: 60/50
Motor Type: PSCNameplate RPM: 4
Thermal Protection: NoneInsulation Class: b
Enclosure: OpenLength Less Shaft: 4-1/8"
Input HP: 1/100Gears: Phenolic/Steel
Rotation: ReversibleBrake: Friction
Bearings: Porous Bronze Sleeve on Both Case and MotorGear Case Material: Die Cast Zinc with Steel Cover
Phase: 1Shaft Dia. (Dimension U): 1/4"
Application: Positioning Controls, Belt Drive and Copy MachinesRPM Range: 0 to 15
Capacitor Required: 2MDV3Mounting: Output Shaft Horizontal Only
Full Load Amps: 0.32Shaft Orientation: Parallel
Lubrication: Grease filledShaft Length (Dimension V): .63"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 26.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 4, Open Gearmotor Enclosure, Horizontal Gearmotor Mounting Position, 60/50 Hz, Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 758:1, Full Load Amps 0.32, Insulation Class B, None Thermal Protection, Motor Type PSC, Die Cast Zinc with Steel Cover Housing

Reviews