AC Gearmotor, 4 rpm, TENV, 115/230V

DAYTON| Zoro #: G0789844| Mfr #: 1LPU6

$196.80 /ea

This item ships free. Details.Standard ground shipping.
Enclosure: TENVShaft Length (Dimension V): .75"Gear Material: Acetyl/Steel
Save 15%. Sign up for Z-mail.


Zoro #: G0789844 Mfr #: 1LPU6
Enclosure: TENVShaft Length (Dimension V): .75"
Gear Material: Acetyl/SteelLubrication: Grease filled
Shaft: Single OutputLength Less Shaft: 6-1/8"
Hz: 60/50Bearings: Porous Bronze Sleeve on Case, Ball on Motor
Housing: Die Cast ZincCapacitor Required: Included
Shaft Dia. (Dimension U): 5/16"Voltage: 115/230
Phase: 1Seals: O-ring Type on Output Shaft
Motor Type: PSCThermal Protection: None
Overhung Load: 50 lb.Rotation: Reversible
Full Load Amps: 0.62/0.33Gears: Acetyl/Steel
Dimension A: 6-1/4"RPM Range: 0 to 15
Insulation Class: bMounting: All Position
Input HP: 1/20Max. Torque: 50.0 in.-lb.
Max. Ambient Temp.: 40 Degrees CReversible Shaft Output: No
Gear Case Material: Die Cast ZincStandards: cRUus
Keyway Size: FlatGear Ratio: 491:1
Nameplate RPM: 4Finish: Unpainted
RPM @ 50 Hz: 3Item: AC Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States


AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 50.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 4, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 50 lb., Input HP 1/20, Gear Ratio 491:1, Full Load Amps 0.62/0.33, Insulation Class B, None Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing