BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 40 rpm, ODP, 115V

DAYTON| Zoro #: G0798987| Mfr #: 1LPP3

$385.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 190 lb.Gears: Phenolic/SteelRotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798987 Mfr #: 1LPP3
Overhung Load: 190 lb.Gears: Phenolic/Steel
Rotation: ReversibleMotor Type: Split-phase
Finish: UnpaintedMax. Ambient Temp.: 40 Degrees C
Gear Material: Steel/PhenolicShaft Length (Dimension V): 1.5"_x000D_
Housing: Die Cast ZincShaft Dia. (Dimension U): 3/4"
Length Less Shaft: 9-5/8"Bearings: Porous Bronze Sleeve on Case, Ball on Motor
Item: AC GearmotorInsulation Class: b
Gear Case Material: Die Cast ZincStandards: RU/CSA
Thermal Protection: NoneNameplate RPM: 40
Mounting: All PositionPhase: 1
Gear Ratio: 43:1Voltage: 115
Shaft: Single OutputKeyway Size: #605 Woodruff Key
RPM Range: 31 to 50Lubrication: Grease filled
Shaft Orientation: ParallelSeals: Lip Type on Input and Output Shaft
Hz: 60Input HP: 1/4
Enclosure: ODPFull Load Amps: 4.1
Reversible Shaft Output: NoMax. Torque: 330.0 in.-lb.
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 330.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 40, Open Dripproof Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 190 lb., Input HP 1/4, Gear Ratio 43:1, Full Load Amps 4.1, Insulation Class B, None Thermal Protection, Motor Type Split-Phase, Unpainted Finish, Die Cast Zinc Housing

Reviews