KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 40 rpm, TEFC, 115/230V

DAYTON| Zoro #: G0363325| Mfr #: 5CJD3

$694.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Service Factor: 1
Phase: 1
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363325 Mfr #: 5CJD3
Service Factor: 1Phase: 1
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Voltage: 115/230
Insulation Class: FCapacitor Required: Included
Input HP: 1/6Shaft: Single Output
Mounting: All Position Except Shaft UpHousing: Rolled Steel
Gear Ratio: 43:1Seals: Lip, Stainless Steel w/Spring
RPM Range: 31 to 50Item: AC Gearmotor
Application: WashdownDimension X: 3.54"
Shaft Length (Dimension V): 1.5"Gear Case Material: Die Cast Aluminum
No Load RPM: 43Height (Dimension O): 3-1/2"
Nameplate RPM: 40Overhung Load: 303 lb.
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9Shaft Orientation: Parallel
Starting Torque: 333 in.-lb.Thermal Protection: None
Finish: White EpoxyRotation: Reversible
Shaft Dia. (Dimension U): 5/8"Max. Ambient Temp.: 40 Degrees C
Bearings: Roller on Case, Ball on MotorHz: 60/50
Length Less Shaft: 11-3/4"Keyway Size: 3/16" Square x 1"
Gear Material: Hardened SteelRPM @ 50 Hz: 33
Full Load Amps: 2.0/1.0Lubrication: Permanent Heavy Duty Gear Oil
Motor Type: PSCStandards: UL Recognized/CSA/CE
Enclosure: TEFCCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 40, Max. Torque 219 in.-lb., Overhung Load 303 lb., Input HP 1/6, Gear Ratio 43:1, Full Load Amps 2.0/1.0, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type PSC, White Epoxy Finish, Rolled Steel Housing, Washdown

Reviews