KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 40 rpm, TEFC, 115/230V

DAYTON| Zoro #: G0990175| Mfr #: 6MK76

$579.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 303 lb.
Rotation: Reversible
Lubrication: Permanent Heavy Duty Gear Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990175 Mfr #: 6MK76
Overhung Load: 303 lb.Rotation: Reversible
Lubrication: Permanent Heavy Duty Gear OilGears: Precision Machined and Hardened, AGMA Class 9
Item: AC GearmotorThermal Protection: None
Capacitor Required: IncludedInput HP: 1/6
Max. Torque: 180.0 in.-lb.Gear Ratio: 43:1
Mounting: All PositionGear Case Material: Die Cast Aluminum
Housing: Die Cast AluminumGear Type: AGMA Class 9
Length Less Shaft: 11-3/4"Motor Type: PSC
Phase: 1Shaft Length (Dimension V): 1.63"
RPM Range: 31 to 50Bearings: Needle, Oversized on Output Shaft
Shaft Dia. (Dimension U): 3/4"Enclosure: TEFC
Full Load Amps: 2.90/1.45Hz: 60/50
Gear Material: Precision Machined and HardenedShaft Orientation: Parallel
Max. Ambient Temp.: 40 Degrees CSeals: Single Lip, Spring Loaded, Heavy Duty
Voltage: 115/230Nameplate RPM: 40
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Nameplate RPM 40, Max. Torque 180 in.-lb., Overhung Load 303 lb., Input HP 1/6, Gear Ratio 43:1, Full Load Amps 2.90/1.45, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews