BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 40 rpm, TENV, 115/230V

DAYTON| Zoro #: G1538932| Mfr #: 1LPY5

$377.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 100 lb.Gears: Input Gear Steel, Worm Hardened Steel, Output Gear Cast IronRotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538932 Mfr #: 1LPY5
Overhung Load: 100 lb.Gears: Input Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
Rotation: ReversibleMotor Type: PSC
RPM @ 50 Hz: 32.5Finish: Unpainted
Gear Material: Input Gear Steel, Hardened Steel, Output Gear Cast IronShaft Length (Dimension V): 1.63"
Brake: Adaptable to 5X400Housing: Die Cast Zinc
Shaft Dia. (Dimension U): 1/2"Item: AC Gearmotor
Insulation Class: bGear Case Material: Die Cast Zinc
Standards: cRUusThermal Protection: None
Nameplate RPM: 40Mounting: All Position
Capacitor Required: IncludedPhase: 1
Gear Ratio: 37:1Voltage: 115/230
Shaft: Dual OutputKeyway Size: #404 Woodruff Key
Max. Ambient Temp.: 40 Degrees CGear Type: Worm
RPM Range: 31 to 50Lubrication: Grease filled
Shaft Orientation: Right AngleSeals: Lip Type on Output Shaft
Number of Brake Discs Required: 1Bearings: Porous Bronze Sleeve on Case, Ball on Motor
Hz: 60/50Input HP: 1/12
Enclosure: TENVFull Load Amps: 1.2/0.63
Reversible Shaft Output: NoMax. Torque: 89.0 in.-lb.
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Dual Output Shaft, Nameplate RPM 40, Max. Torque 89.0 in.-lb., Overhung Load 100 lb., Input HP 1/12, Gear Ratio 37:1, Full Load Amps 1.2/0.63, Insulation Class B, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing

Reviews