AC Gearmotor, 41 rpm, Open, 230V

DAYTON| Zoro #: G0348406| Mfr #: 1L451

$67.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 3.5 lb.
RPM @ 50 Hz: 41
Rotation: CW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348406 Mfr #: 1L451
Overhung Load: 3.5 lb.RPM @ 50 Hz: 41
Rotation: CWLubrication: Grease filled
Gears: Delrin/SteelItem: AC Gearmotor
Thermal Protection: ImpedanceStarting Torque: 3 in.-lb.
Max. Torque: 4.2 in.-lb.Input HP: 1/100
Gear Ratio: 66:1Mounting: All Position
Gear Case Material: Die Cast Zinc with Steel CoverHousing: Die Cast Zinc with Steel Cover
Gear Type: Helical First Stage/Balance SpurLength Less Shaft: 2-5/8"
Application: Restaurant Equipment, Water Softener Valve ControlsMotor Type: Shaded pole
Phase: 1Shaft Length (Dimension V): .75"
RPM Range: 31 to 50Bearings: Oil Impregnated Sintered Bronze
Shaft Dia. (Dimension U): 5/16"Enclosure: Open
Full Load Amps: 0.3Hz: 50
Gear Material: Delrin and Powdered IronShaft Orientation: Parallel
Insulation Class: bVoltage: 230
Nameplate RPM: 41Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230, 1 Phase, 50 Hz, Nameplate RPM 41, Max. Torque 4.20 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 66:1, Full Load Amps 0.3, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Reviews