20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

AC Gearmotor, 41 rpm, TEFC, 115/230V

DAYTON| Zoro #: G1840903| Mfr #: 1L538

$436.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840903 Mfr #: 1L538
Mounting: All PositionEnclosure: TEFC
Phase: 1Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Input HP: 1/15Housing: Die Cast Aluminum
Brake: Adaptable to 5X400Item: AC Gearmotor
Gear Case Material: Die Cast AluminumSeals: Lip Type on Input and Output Shaft
Gear Type: WormBearings: Needle Bearing on Case, Ball on Motor
Gears: Hardened Steel Worm/BronzeRPM @ 50 Hz: 34
Motor Type: PSCCapacitor Required: Included
Hz: 50/60Gear Ratio: 40:1
Overhung Load: 225 lb.Lubrication: Oil Filled
Nameplate RPM: 41Gear Material: Hardened Steel/Bronze
Max. Torque: 57.0 in.-lb.Voltage: 115/230
Full Load Amps: 1.3/0.70Shaft Orientation: Right Angle
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Nameplate RPM 41, Max. Torque 57.0 in.-lb., Overhung Load 225 lb., Input HP 1/15, Gear Ratio 40:1, Full Load Amps 1.3/0.70, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Product Reviews

Save 15%. Sign up for Z-mail.