KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 41 rpm, TEFC, 115/230V

DAYTON| Zoro #: G1471732| Mfr #: 6Z819

$405.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Hardened Steel
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471732 Mfr #: 6Z819
Phase: 1Gear Material: Hardened Steel
Voltage: 115/230Capacitor Required: Included
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9Mounting: All Position
Housing: Die Cast AluminumGear Ratio: 43:1
Seals: Lip Type on Input and Output ShaftBearings: Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
Item: AC GearmotorShaft Length (Dimension V): 1.5"_x000D_
Gear Case Material: Die Cast AluminumNumber of Brake Discs Required: 2
Brake: Adaptable to 5X400Nameplate RPM: 41
Input HP: 1/6Shaft Orientation: Parallel
Thermal Protection: NoneRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 31 to 50Hz: 60/50
Length Less Shaft: 9-9/16"Overhung Load: 175 lb.
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Full Load Amps: 2.1/1.1
Lubrication: Permanent Heavy Duty Gear OilShaft Dia. (Dimension U): 5/8"
Enclosure: TEFCCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Nameplate RPM 41, Max. Torque 210 in.-lb., Overhung Load 175 lb., Input HP 1/6, Gear Ratio 43:1, Full Load Amps 2.1/1.1, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews