KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 42 rpm, Open, 230V

DAYTON| Zoro #: G1425663| Mfr #: 1L459

$109.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 7 lb.
RPM @ 50 Hz: 42
Rotation: CW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425663 Mfr #: 1L459
Overhung Load: 7 lb.RPM @ 50 Hz: 42
Rotation: CWLubrication: Grease filled
Gears: Sintered and Cut Steel/PhenolicItem: AC Gearmotor
Thermal Protection: NoneStarting Torque: 10 in.-lb.
Max. Torque: 12.0 in.-lb.Input HP: 1/60
Gear Ratio: 64:1Mounting: All Position
Gear Case Material: Die Cast ZincHousing: Die Cast Zinc
Gear Type: Helical First StageLength Less Shaft: 4-1/2"
Application: Vending Machines and Valve ActuatorsMotor Type: Shaded pole
Phase: 1Shaft Length (Dimension V): 1"
RPM Range: 31 to 50Bearings: Bronze Sleeve or Needle
Dimension L: 4.4"Shaft Dia. (Dimension U): 3/8"
Enclosure: OpenFull Load Amps: 0.7
Hz: 50Gear Material: Phenolic, powdered metal, steel or delrin
Shaft Orientation: ParallelInsulation Class: b
Voltage: 230Nameplate RPM: 42
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230, 1 Phase, 50 Hz, Nameplate RPM 42, Max. Torque 12 in.-lb., Overhung Load 7 lb., Input HP 1/60, Gear Ratio 64:1, Full Load Amps 0.7, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Vending Machines and Valve Actuators

Reviews