AC Gearmotor, 43 rpm, TENV, 115VAC

DAYTON| Zoro #: G0371822| Mfr #: 1XFY2

$478.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gear Ratio: 40:1Capacitor Required: 2MDV3Nameplate RPM: 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371822 Mfr #: 1XFY2
Gear Ratio: 40:1Capacitor Required: 2MDV3
Nameplate RPM: 43Max. Ambient Temp.: 40 Degrees C
Number of Brake Discs Required: 1Thermal Protection: None
Housing: Die Cast AluminumInsulation Class: b
RPM Range: 31 to 50Brake: 5X400
RPM @ 50 Hz: 35Reversible Shaft Output: Yes
Service Factor: 1Hz: 60/50
Enclosure: TENVItem: AC Gearmotor
Standards: UL Recognized (E22922)/CSA Certified (LR2459)Motor Type: PSC
Phase: 1Voltage: 115
Gear Case Material: Zinc AlloyInput HP: 1/20
Max. Torque: 21.0 in.-lb.Overhung Load: 70 lb.
Mounting: All Position Except Input Motor Shaft UpRotation: Reversible
Gear Material: Hardened Steel/PhenolicFull Load Amps: 1
Shaft Orientation: Right AngleStarting Torque: 16 in.-lb.
Bearings: Ball on Case and MotorLubrication: Grease filled
Gears: Worm, Hardened Steel, Phenolic Output GearOverall Length: 8.37"
Gear Type: WormSeals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 21.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 43, Totally Enclosed Nonventilated Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60/50 Hz, Overhung Load 70 lb., Input HP 1/20, Gear Ratio 40:1, Full Load Amps 1, Insulation Class B, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews